missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-Lab 3-Stop Stopped Pump Tubing

Designed for optimize performance in your Ismatec™ pumps with this tubing. Tygon™ E-Lab 3-Stop Stopped Pump Tubing is ideal for sensitive pharmaceutical, biotech and general-purpose lab applications.

£148.00 - £160.00

Specifications

Product Type Stopped Pump Tubing
Material Tygon
Overall Length (Metric) 40.6 cm
For Use With (Application) applications using Acetone, Methyl-ethyl-ketone (MEK), and other highly aggressive chemicals
Min. Operating Temperature (Metric) -50°C
View More Specs

Products 3
Product Code Brand Diameter (Metric) Inner Flow Rate Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Flow Rate Price Quantity & Availability  
15176506
View Documents
Masterflex™
96461-10
0.19 mm 0.005 to 0.67mL/min.
£156.00
Pack of 12
Estimated Shipment: 12-03-2025
to see stock.
Add to basket
 
15146516
View Documents
Masterflex™
96461-42
2.06 mm 0.40 to 59mL/min.
£148.00
Pack of 12
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
15156516
View Documents
Masterflex™
96461-48
2.79 mm 0.59 to 89mL/min.
£160.00
Pack of 12
Estimated Shipment: 12-03-2025
to see stock.
Add to basket
 
Description

Description

Designed for optimize performance in your Ismatec™ pumps with this tubing. Tygon™ E-Lab 3-Stop Stopped Pump Tubing is ideal for sensitive pharmaceutical, biotech and general-purpose lab applications.

Tubing is resistant to ozone and UV light—won't crack, swell, or harden. Long service life and outstanding fatigue resistance due to flexing. Ultra-smooth inner bore provides excellent biocompatibility. Use this tubing for sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport.
  • Translucent yellow color
  • Temp range: -50 to 74°C
  • Life at 100 rpm: 1000 hrs
  • Heat-sealable, bondable, sterile-weldable and custom moldable for assemblies
  • Non-cytotoxic, non-pyrogenic and non-hemolytic
  • Low protein binding
Spécification

Spécification

Stopped Pump Tubing
40.6 cm
-50°C
Translucent Yellow
Tygon
applications using Acetone, Methyl-ethyl-ketone (MEK), and other highly aggressive chemicals
12 Pack
74°C
Vidéos
FDS
Documents

Documents

Certificats