missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-Lab 3-Stop Stopped Pump Tubing
Designed for optimize performance in your Ismatec™ pumps with this tubing. Tygon™ E-Lab 3-Stop Stopped Pump Tubing is ideal for sensitive pharmaceutical, biotech and general-purpose lab applications.
Brand: Masterflex™ 96461-10
This item is not returnable.
View return policy
Description
Designed for optimize performance in your Ismatec™ pumps with this tubing. Tygon™ E-Lab 3-Stop Stopped Pump Tubing is ideal for sensitive pharmaceutical, biotech and general-purpose lab applications.
Tubing is resistant to ozone and UV light—won't crack, swell, or harden. Long service life and outstanding fatigue resistance due to flexing. Ultra-smooth inner bore provides excellent biocompatibility. Use this tubing for sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport.- Translucent yellow color
- Temp range: -50 to 74°C
- Life at 100 rpm: 1000 hrs
- Heat-sealable, bondable, sterile-weldable and custom moldable for assemblies
- Non-cytotoxic, non-pyrogenic and non-hemolytic
- Low protein binding
Specifications
Stopped Pump Tubing | |
Tygon | |
applications using Acetone, Methyl-ethyl-ketone (MEK), and other highly aggressive chemicals | |
12 Pack | |
Translucent Yellow |
0.19 mm | |
40.6 cm | |
-50°C | |
0.005 to 0.67mL/min. | |
74°C |