missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Straight/SPME Inlet Liner
For Bruker/Varian GCs equipped with 1075/1077 inlets.
POA - £238.37
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
13176822
|
Restek™
21113 |
5 Pack |
£238.37
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
13166822
|
Restek™
21112 |
Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Geometry: Straight/SPME
- Material: Borosilicate Glass
- Liner ID: 0.75mm
- Length: 74mm
- OD: 6.3mm