missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Straight/SPME Inlet Liner

For Bruker/Varian GCs equipped with 1075/1077 inlets.

Brand:  Restek™ 21113

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13176822

  • £238.37 / Pack of 5
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • Geometry: Straight/SPME
  • Material: Borosilicate Glass
  • Liner ID: 0.75mm
  • Length: 74mm
  • OD: 6.3mm
Specifications

Specifications

5 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers