missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Straight/SPME Inlet Liner
For Bruker/Varian GCs equipped with 1075/1077 inlets.
Brand: Restek™ 21112
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Geometry: Straight/SPME
- Material: Borosilicate Glass
- Liner ID: 0.75mm
- Length: 74mm
- OD: 6.3mm
Specifications
Each |