missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ PharmaScoops™ PP (White)
Our single use, White SteriWare™ PharmaScoops™ PP give additional chemical resistance over conventional plastic scoops and are available from stock in a huge range of sizes.
£69.10 - £181.00
Specifications
Material | Polypropylene |
---|---|
Disposable | Single-use |
Color | White |
Packaging Type | Individually Bagged |
Product Code | Brand | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
17534586
|
Sampling Systems™
8045P-30 |
30 mL | Non-sterile |
£85.10
Pack of 100 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
17544586
|
Sampling Systems™
8045P-30S |
30 mL | Sterile |
£105.00
Pack of 100 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
17554586
|
Sampling Systems™
8045P-60S |
60 mL | Sterile |
£158.00
Pack of 100 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
17574576
|
Sampling Systems™
8045P-125 |
125 mL | Non-sterile |
£121.00
Pack of 100 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
17584576
|
Sampling Systems™
8045P-125S |
125 mL | Sterile |
£155.00
Pack of 100 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
17594576
|
Sampling Systems™
8045P-250 |
250 mL | Non-sterile | N/A | |||||
17524586
|
Sampling Systems™
8045P-250S |
250 mL | Sterile | N/A | |||||
17564576
|
Sampling Systems™
8045P-1000S |
1000 mL | Sterile |
£128.00
Pack of 25 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
17504586
|
Sampling Systems™
8045P-2500 |
2500 mL | Non-sterile |
£69.10
Pack of 15 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
17514586
|
Sampling Systems™
8045P-2500S |
2500 mL | Sterile |
£127.00
Pack of 15 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
Description
- The Sampling Systems range of sterile sampling scoops are used by companies all over the world.
- They are available in a wide range of materials and colors.
- PP gives excellent chemical resistance.
- Our sterile, disposable Scoops (spades) are manufactured in a class 100,000 cleanroom to ensure cleanliness.
- They are all individually bagged and so can be used straight from the bag without the need for costly cleaning.
- They are available from stock in a huge range of sizes from 30 mL (1 oz.) up to 2500 mL (88 oz.).
- Standard stock sizes are 30, 60, 125, 250, 500, 1000 and 2500 mL.
- PharmaScoops™ are ideal for both sampling and dispensing powders and granules.
- The Sampling Systems range of disposable PharmaScoops™ are the ultimate in quality and affordability.
- Made from FDA and EU conforming materials.
- BSE/TSE Free.
- Available in red, blue or white.
- Full Batch Traceability.
- The scoops are also available as gamma irradiated sterile in conformance to (SAL 10-6).
- They are available from stock for immediate delivery worldwide.
Specifications
Polypropylene | |
Single-use | |
White | |
Individually Bagged |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title