missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ PharmaScoops™ PP (White)
Our single use, White SteriWare™ PharmaScoops™ PP give additional chemical resistance over conventional plastic scoops and are available from stock in a huge range of sizes.
Brand: Sampling Systems™ 8045P-125S
This item is not returnable.
View return policy
Description
- The Sampling Systems range of sterile sampling scoops are used by companies all over the world.
- They are available in a wide range of materials and colors.
- PP gives excellent chemical resistance.
- Our sterile, disposable Scoops (spades) are manufactured in a class 100,000 cleanroom to ensure cleanliness.
- They are all individually bagged and so can be used straight from the bag without the need for costly cleaning.
- They are available from stock in a huge range of sizes from 30 mL (1 oz.) up to 2500 mL (88 oz.).
- Standard stock sizes are 30, 60, 125, 250, 500, 1000 and 2500 mL.
- PharmaScoops™ are ideal for both sampling and dispensing powders and granules.
- The Sampling Systems range of disposable PharmaScoops™ are the ultimate in quality and affordability.
- Made from FDA and EU conforming materials.
- BSE/TSE Free.
- Available in red, blue or white.
- Full Batch Traceability.
- The scoops are also available as gamma irradiated sterile in conformance to (SAL 10-6).
- They are available from stock for immediate delivery worldwide.
Specifications
Polypropylene | |
Single-use | |
White |
125 mL | |
Sterile | |
Individually Bagged |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction