missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Silicone Sealing Ring, with bonded PTFE face
The silicone seal is used for sealing and fixing threaded pipes with threaded caps.
£92.10 - £93.20
Specifications
Diameter (Metric) Outside | 29 mm |
---|---|
Material | Silicone (VMQ) |
For Use With (Application) | Sealing; Connecting glass tubes |
Joint Size | GL 32 |
Quantity | 10/Pk. |
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
11767118
|
DWK Life Sciences
292361004 |
9.0 to 11.0 mm |
£93.20
Pack of 10 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
11797118
|
DWK Life Sciences
292361201 |
11.0 to 13.0 mm |
£92.10
Pack of 10 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
Descrizione
The silicone sealing ring matches the screw connection piece and has good sealing properties. Due to the PTFE layer on one side of the sealing ring, there is a certain inertness of the material. The included hole allows the insertion of glass rods, olives, hoses, etc.
- With bonded PTFE face
Specifica
29 mm | |
Sealing; Connecting glass tubes | |
10/Pk. |
Silicone (VMQ) | |
GL 32 |