missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Silicone Sealing Ring, with bonded PTFE face

The silicone seal is used for sealing and fixing threaded pipes with threaded caps.

Brand:  DWK Life Sciences 292361201

Code : A0

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 11797118

  • £92.10 / Pack of 10
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

The silicone sealing ring matches the screw connection piece and has good sealing properties. Due to the PTFE layer on one side of the sealing ring, there is a certain inertness of the material. The included hole allows the insertion of glass rods, olives, hoses, etc.

  • With bonded PTFE face
Specifications

Specifications

Fits Tubing ID: 11.0 to 13.0 mm
Sealing; Connecting glass tubes
Silicone (VMQ)
GL 32
11.0 to 13.0 mm
10/Pk.
29 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers