Learn More
DWK Life Sciences Silicone Sealing Ring, with bonded PTFE face
The silicone seal is used for sealing and fixing threaded pipes with threaded caps.
Brand: DWK Life Sciences 292361004
Code : A0
Additional Details : Weight : 0.04000kg
Description
The silicone sealing ring matches the screw connection piece and has good sealing properties. Due to the PTFE layer on one side of the sealing ring, there is a certain inertness of the material. The included hole allows the insertion of glass rods, olives, hoses, etc.
- With bonded PTFE face
Specifications
Fits Tubing ID: 9.0 to 11.0 mm | |
Sealing; Connecting glass tubes | |
Silicone (VMQ) | |
GL 32 |
9.0 to 11.0 mm | |
10/Pk. | |
29 mm |