missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Metalized MiniMark™ Polyester Name and Rating Plates Labels
Identify your Asset and Rating Plates with these metallic looking MiniMark™ Polyester Name and Rating Plates Labels.
£230.00 - £428.00
Specifications
Certifications/Compliance | RoHS, 2011/65/EU |
---|---|
Description | MiniMark Name and Rating Plates Labels |
Adhesive Type | Permanent Acrylic, Permanent |
Color | Silver |
Finish | Satin |
Product Code | Brand | Width (Metric) | HeightMetric | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | HeightMetric | Price | Quantity & Availability | ||||
11721825
|
Brady™
710081 |
25.4 mm |
£230.00
Each |
In Stock
Log in to see stock. |
|||||
11751825
|
Brady™
710082 |
38.1 mm |
£364.00
Each |
In Stock
Log in to see stock. |
|||||
11781785
|
Brady™
710083 |
69.85 mm |
£350.00
Each |
In Stock
Log in to see stock. |
|||||
11761795
|
Brady™
710084 |
50.8 mm |
£348.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
11741735
|
Brady™
710085 |
76.2 mm |
£428.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
Description
- Identify your Asset and Rating Plates with these metallic looking labels.
Specifications
RoHS, 2011/65/EU | |
Permanent Acrylic, Permanent | |
Satin | |
Thermal Transfer | |
Asset tracking, General Identification | |
-40°C | |
-40°F to +275°F | |
0.003 in. |
MiniMark Name and Rating Plates Labels | |
Silver | |
Polyester | |
Labels | |
MiniMark Printer | |
Rectangle | |
-40°C to +135°C | |
0.075 mm |