missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Metalized MiniMark™ Polyester Name and Rating Plates Labels
Identify your Asset and Rating Plates with these metallic looking MiniMark™ Polyester Name and Rating Plates Labels.
Brand: Brady™ 710083
This item is not returnable.
View return policy
Description
- Identify your Asset and Rating Plates with these metallic looking labels.
Specifications
RoHS, 2011/65/EU | |
Permanent Acrylic, Permanent | |
Satin | |
Thermal Transfer | |
Asset tracking, General Identification | |
-40°C | |
1000 Pk. | |
69.85 x 31.75 mm (W x H) | |
-40°C to +135°C | |
0.075 mm | |
31.75 x 69.85 mm | |
31.75 mm | |
69.85 mm |
MiniMark Name and Rating Plates Labels | |
Silver | |
Polyester | |
Labels | |
MiniMark Printer | |
1000 Labels/Box | |
Rectangle | |
-40°F to +275°F | |
0.003 in. | |
34.75 mm | |
1.25 in. | |
2.75 in. |