missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Metalized MiniMark™ Polyester Name and Rating Plates Labels
Identify your Asset and Rating Plates with these metallic looking MiniMark™ Polyester Name and Rating Plates Labels.
Brand: Brady™ 710082
This item is not returnable.
View return policy
Description
- Identify your Asset and Rating Plates with these metallic looking labels.
Specifications
RoHS, 2011/65/EU | |
Permanent Acrylic, Permanent | |
Satin | |
Thermal Transfer | |
Asset tracking, General Identification | |
50.1 mm | |
-40°C | |
3150 Pk. | |
38.1 x 19 mm (W x H) | |
-40°C to +135°C | |
0.075 mm | |
19.05 x 38.1 mm | |
19.05 mm | |
38.1 mm |
MiniMark Name and Rating Plates Labels | |
Silver | |
Polyester | |
Labels | |
MiniMark Printer | |
2 | |
3150 Labels/Box | |
Rectangle | |
-40°F to +275°F | |
0.003 in. | |
22.05 mm | |
0.75 in. | |
1.5 in. |