missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Tube Cleaner Brush
Cleans small bore tubes, stopcocks, and pipettes. Azpack™ Tube Cleaner Brush is available in a range of styles to meet a variety of cleaning needs.
£14.45 - £19.45
Specifications
Product Type | Pipe Cleaner |
---|---|
Handle Material | Flexi-stem Coil |
Length (English) | 393.7 in. |
Length (Metric) | 10 m |
Product Code | Brand | Bristle Material | Diameter (Metric) Bristle | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bristle Material | Diameter (Metric) Bristle | Color | Price | Quantity & Availability | |||
11338083
|
Azpack™
11338083 |
Extra-absorbent Fleece | 6 mm | White |
£16.75
Each |
In Stock
Log in to see stock. |
|||
11328083
|
Azpack™
11328083 |
Super Bristle Stem | 3 mm | White/Red |
£14.45
Each |
In Stock
Log in to see stock. |
|||
10725905
|
Azpack™
10725905 |
Standard Yarn Stem | 3 mm | White |
£17.55
Each |
In Stock
Log in to see stock. |
|||
11318083
|
Azpack™
11318083 |
Standard Stiffer Wire Yarn | 3 mm | White |
£19.45
Each |
In Stock
Log in to see stock. |
|||
Description
- To increase diameter simply double over and twist
- Length: 10m
Specifications
Pipe Cleaner | |
Flexi-stem Coil | |
393.7 in. | |
10 m |