missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Tube Cleaner Brush

Cleans small bore tubes, stopcocks, and pipettes. Azpack™ Tube Cleaner Brush is available in a range of styles to meet a variety of cleaning needs.

Brand:  Azpack™ 11328083

5.62 GBP valid until 2024-05-31
Use promo code "21638" to get your promotional price.



Code : 03

Additional Details : Weight : 0.03600kg

 View more versions of this product

Product Code. 11328083

  • £14.45 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • To increase diameter simply double over and twist
  • Length: 10m
Specifications

Specifications

Pipe Cleaner
Flexi-stem Coil
3 mm
10 m
Super Bristle Stem
White/Red
393.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers