missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Tube Cleaner Brush
Cleans small bore tubes, stopcocks, and pipettes. Azpack™ Tube Cleaner Brush is available in a range of styles to meet a variety of cleaning needs.
Brand: Azpack™ 11318083
Code : 03
Additional Details : Weight : 0.05130kg
Description
- To increase diameter simply double over and twist
- Length: 10m
Specifications
Pipe Cleaner | |
Flexi-stem Coil | |
3 mm | |
10 m |
Standard Stiffer Wire Yarn | |
White | |
393.7 in. |