missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ ZAP™ 10 μL Aerosol Filter Pipette Tips
These pipettes fit most popular 10 μL pipettors.
£53.85 - £138.00
Specifications
Volume (Metric) | 10 μL |
---|---|
Filtered | Filtered |
Color | Clear |
For Use With (Application) | Liquid Handling |
Disposable | Single-use |
Product Code | Brand | Graduated | Autoclavable | Sterility | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduated | Autoclavable | Sterility | Quantity | Price | Quantity & Availability | ||
16673922
|
Labcon™
1051-225-000-9 |
Yes | Not Autoclavable | Sterile | 96 Tips/Eclipse™ UNO Refill, 10 Refills/Pk., 5 Pk./Cs. |
£88.95
Pack of 960 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
17215694
|
Labcon™
1091-965-006-9 |
Yes | Not Autoclavable | Sterile | 960 Tips/Pk. |
£81.05
Pack of 960 |
In Stock
Log in to see stock. |
||
16603932
|
Labcon™
1051-965-036-9 |
Yes | Not Autoclavable | Sterile | 96 Tips/Rack, 12 Racks/Pk., 10 Pk./Cs. |
£127.00
Pack of 1152 |
In Stock
Log in to see stock. |
||
16623972
|
Labcon™
1151-965-006-9 |
No | Autoclavable | Sterile | 96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. |
£115.00
Pack of 960 |
In Stock
Log in to see stock. |
||
16683962
|
Labcon™
1150-965-006-9 |
No | Not Autoclavable | Sterile | 96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. |
£138.00
Pack of 960 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
16693962
|
Labcon™
1151-225-000-9 |
No | Not Autoclavable | Sterile | 96 Tips/Eclipse™ UNO Refill, 10 Refills/Pk., 5 Pk./Cs. |
£98.00
Pack of 960 |
In Stock
Log in to see stock. |
||
16683922
|
Labcon™
1051-800-000-9 |
Yes | Not Autoclavable | Non-sterile | 1000 Tips/Bag, 10 Bags/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16693922
|
Labcon™
1051-960-036-9 |
Yes | Not Autoclavable | Non-sterile | 96 Tips/Rack, 12 Racks/Pk., 10 Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16663922
|
Labcon™
1051-165-000-9 |
Yes | Not Autoclavable | Sterile | 1 Tip/Bag, 200 Bags/Pk., 10 Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17507856
|
Labcon™
1150-800-000-9 |
No | Autoclavable | Non-sterile | 1000 Tips/Bag, 10 Bags/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16613972
|
Labcon™
1151-960-006-9 |
No | Not Autoclavable | Non-sterile | 96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16603972
|
Labcon™
1151-800-000-9 |
No | Not Autoclavable | Non-sterile | 1000/Bag, 10 Bags/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
10 μL | |
Clear | |
Single-use | |
ZAP |
Filtered | |
Liquid Handling | |
Universal Fit | |
Polypropylene Resin |