missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ ZAP™ 10 μL Aerosol Filter Pipette Tips

These pipettes fit most popular 10 μL pipettors.

Brand:  Labcon™ 1051-225-000-9

Additional Details : Weight : 4.53590kg

 View more versions of this product

Product Code. 16673922

  • £88.95 / Pack of 960
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

10 μL
Sterile
Not Autoclavable
31.4 mm
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free
E-beam
UltraFine
Yes
Universal Fit
ZAP
2 μL, 10 μL
Filtered
Clear
1.23 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
Refill
96 Tips/Eclipse™ UNO Refill, 10 Refills/Pk., 5 Pk./Cs.
Single-use
Yes
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers