missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ ZAP™ 10 μL Aerosol Filter Pipette Tips

These pipettes fit most popular 10 μL pipettors.

Brand:  Labcon™ 1150-965-006-9

Additional Details : Weight : 12.70060kg

 View more versions of this product

Product Code. 16683962

  • £138.00 / Pack of 960
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

10 μL
Sterile
Not Autoclavable
38.1 mm
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free
E-beam
UltraFine, Flextop
Yes
Universal Fit
ZAP
Filtered
Clear
1.5 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
Rack, 96
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs.
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers