missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet
High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads
£51.68 - £2251.47
Specifications
For Use With (Application) | Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure |
---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
16323356
|
Sonoco™
E238 |
22.75 x 19.5 x 19.5 in. (57.7 x 49.5 x 49.5 cm) |
£2251.47
Pack of 12 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17818703
|
Sonoco™
E126 |
19 x 14.75 x 22.25 in. (48.2 x 37.4 x 56.5 cm) |
£1760.00
Pack of 18 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
17878703
|
Sonoco™
E327 |
23.25 x 23 x 24 in. (59 x 58.42 x 60.9 cm) |
£1050.00
Pack of 8 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
13019352
|
Sonoco™
E89 |
21 x 14 x 17.5 in. (53.3 x 35.5 x 44.4 cm) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16308056
|
Sonoco™
E65 |
18.75 x 12.75 x 17.25 in. (47.6 x 32.3 x 43.8 cm) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16313356
|
Sonoco™
E124 |
18.75 x 16.75 x 16.75 in. (47.6 x 42.5 x 42.5 cm) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Polyurethane insulation offers greater insulating power than equivalent thicknesses of EPS containers. Thick walls and 200 lb. outer corrugate offer protective shock absorption and cushioning during shipping and handling.
- Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
- Provides extensive protection for long range journeys
- Durable one-piece closed-cell polyurethane foam insulated shippers are CFC and HCFC-free—comply with international clean air regulations
- Proprietary process laminates highly efficient insulation core to inner and outer corrugate walls
- Withstands crush compression in excess of 5000 lb.
- Flexible polyurethane foam plug seals the top, cushions and insulates contents, vents dry ice
- R-value is +1.5 times EPS R-value, per inch of thickness
Specifications
Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure |