missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-3 C8 ec HPLC Columns
£339.00 - £535.00
Specifications
Column Chemistry | Octyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Octyl |
Flow Rate | 1 mL/min |
For Use With | For HPLC, GC, TLC, SPE Applications |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12438327
|
Macherey-Nagel™
760060.20 |
2 mm | 125 mm |
£435.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12488327
|
Macherey-Nagel™
760062.20 |
2 mm | 250 mm |
£510.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12448327
|
Macherey-Nagel™
760060.30 |
3 mm | 125 mm |
£444.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12498327
|
Macherey-Nagel™
760062.30 |
3 mm | 250 mm |
£510.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12428337
|
Macherey-Nagel™
760063.20 |
2 mm | 50 mm |
£339.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12438337
|
Macherey-Nagel™
760063.30 |
3 mm | 50 mm |
£357.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12727800
|
Macherey-Nagel™
760059.46 |
4.6 mm | 100 mm |
£465.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12468327
|
Macherey-Nagel™
760060.46 |
4.6 mm | 125 mm |
£465.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12478327
|
Macherey-Nagel™
760061.46 |
4.6 mm | 150 mm |
£465.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12418337
|
Macherey-Nagel™
760062.46 |
4.6 mm | 250 mm |
£535.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12458337
|
Macherey-Nagel™
760063.46 |
4.6 mm | 50 mm |
£397.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12737800
|
Macherey-Nagel™
760064.46 |
4.6 mm | 75 mm |
£397.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12458327
|
Macherey-Nagel™
760060.40 |
4 mm | 125 mm |
£444.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12408337
|
Macherey-Nagel™
760062.40 |
4 mm | 250 mm |
£510.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12448337
|
Macherey-Nagel™
760063.40 |
4 mm | 50 mm |
£357.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
Specifications
Octyl | |
Octyl | |
For HPLC, GC, TLC, SPE Applications | |
Yes | |
Acetonitrile/water | |
3 μm | |
0.9 mL/g | |
Acetonitrile/water | |
60°C | |
C8 | |
10.5% | |
Yes | |
Stainless Steel | |
Analytical HPLC |
Analytical Column | |
1 mL/min | |
Hydrophobic | |
8700 psi (600 bar) | |
Spherical | |
1 to 9 | |
1 Ea. | |
340 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |