missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-3 C8 ec HPLC Columns
Brand: Macherey-Nagel™ 760060.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Octyl | |
Octyl | |
1 mL/min | |
Hydrophobic | |
125 mm | |
Acetonitrile/water | |
3 μm | |
100 Å | |
1 Ea. | |
340 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Analytical Column | |
4.6 mm | |
For HPLC, GC, TLC, SPE Applications | |
Yes | |
8700 psi (600 bar) | |
Spherical | |
1 to 9 | |
0.9 mL/g | |
Acetonitrile/water | |
60°C | |
C8 | |
10.5% | |
Yes | |
Stainless Steel | |
Analytical HPLC |