missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ 100-3 C8 ec HPLC Columns

Brand:  Macherey-Nagel™ 760060.30

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12448327

  • £444.00 / Each
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Octyl
Octyl
1 mL/min
Hydrophobic
125 mm
Acetonitrile/water
3 μm
110 Å
1 Ea.
340 m²/g
L7
Silica
Reversed Phase
Reversed Phase
EC Column
Analytical Column
3 mm
For HPLC, GC, TLC, SPE Applications
Yes
8700 psi (600 bar)
Spherical
1 to 9
0.9 mL/g
Acetonitrile/water
60°C
C8
10.5%
Yes
Stainless Steel
Analytical HPLC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers