missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ BioPharm Plus™ I/P™ Precision Pump Tubing, platinum-cured silicone
Ensure optimal performance from your Masterflex™ pump with this platinum-cured silicone tubing. Masterflex™ BioPharm Plus™ I/P™ Precision Pump Tubing is ideal for pharmaceutical, biotechnology, peristaltic pumping and food applications.
£575.00 - £860.00
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Overall Length (Metric) | 760 cm |
For Use With (Application) | pharmaceutical, biotechnology, peristaltic pumping, and food applications |
Min. Operating Temperature (Metric) | -59°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11770999
|
Masterflex™
96440-26 |
26 |
£575.00
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11791019
|
Masterflex™
96440-73 |
73 |
£650.00
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11701029
|
Masterflex™
96440-82 |
82 |
£860.00
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Ideal for pharmaceutical and biotechnological applications
- Low extractable, excellent heat resistance and low compression set
- Lot-to-lot consistency for superior accuracy and repeatability
- Custom extruded to fit Masterflex™ pumps
- Provides longer life than other platinum and peroxide silicone tubing formulations
- Manufactured according to Good Manufacturing Practices (GMP)
- Longer tubing life means less tubing changes and maintenance requirements
- Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
- Excellent biocompatibility and low absorption
- Translucent, odorless and nontoxic
- Weather, ozone, corona and radiation resistant
- Can be sterilized by autoclave, gamma radiation or ethylene oxide
Specifications
Pump Tubing | |
760 cm | |
-59°C | |
232°C |
Autoclavable | |
pharmaceutical, biotechnology, peristaltic pumping, and food applications | |
Translucent |