missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ BioPharm Plus™ I/P™ Precision Pump Tubing, platinum-cured silicone
Ensure optimal performance from your Masterflex™ pump with this platinum-cured silicone tubing. Masterflex™ BioPharm Plus™ I/P™ Precision Pump Tubing is ideal for pharmaceutical, biotechnology, peristaltic pumping and food applications.
Brand: Masterflex™ 96440-82
This item is not returnable.
View return policy
Description
- Ideal for pharmaceutical and biotechnological applications
- Low extractable, excellent heat resistance and low compression set
- Lot-to-lot consistency for superior accuracy and repeatability
- Custom extruded to fit Masterflex™ pumps
- Provides longer life than other platinum and peroxide silicone tubing formulations
- Manufactured according to Good Manufacturing Practices (GMP)
- Longer tubing life means less tubing changes and maintenance requirements
- Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
- Excellent biocompatibility and low absorption
- Translucent, odorless and nontoxic
- Weather, ozone, corona and radiation resistant
- Can be sterilized by autoclave, gamma radiation or ethylene oxide
Specifications
Pump Tubing | |
12.7 mm | |
760 cm | |
-59°C | |
0.02 to 13L/min. | |
7 m | |
20 psi | |
232°C |
Autoclavable | |
BioPharm (Platinum-cured Silicone) | |
pharmaceutical, biotechnology, peristaltic pumping, and food applications | |
82 | |
1/2 in. | |
Translucent | |
510 mm |