missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Borosilicate Glass Standard Filter Crucibles
£112.00 - £243.00
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Analytical filtration in laboratories |
Product Type Specs | Standard Filter Crucible |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16823016
|
Robu™
20502 |
50 mL |
£167.00
Pack of 10 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
16873006
|
Robu™
20305 |
30 mL |
£243.00
Pack of 10 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
16812996
|
Robu™
20081 |
8 mL |
£112.00
Pack of 10 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
Specifications
Borosilicate Glass | |
Analytical filtration in laboratories | |
Standard Filter Crucible |