missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Caps with Foamed Polyvinyl Liners
Foamed polyethylene liner provides chemical resistance for acids, alkalis, solvents, alcohols, oils, household cosmetics and aqueous products
£24.20 - £42.15
Specifications
Color | White |
---|---|
Certifications/Compliance | ISO 9001 |
For Use With (Equipment) | Glass bottle or vial |
Closure Liner | Polyethylene Foam |
Product Code | Brand | Neck Finish | Material | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Neck Finish | Material | No. per Case | Price | Quantity & Availability | |||
11798899
|
DWK Life Sciences
239286 |
43-400 | Polypropylene | 72 Cs. |
£25.15
Pack of 72 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
11738909
|
DWK Life Sciences
239290 |
58-400 | Polypropylene | 72 Cs. |
£40.90
Pack of 72 |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||
11718909
|
DWK Life Sciences
239288 |
48-400 | Polypropylene | 72 Cs. |
£34.40
Pack of 72 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
11708899
|
DWK Life Sciences
239273 |
13-425 | Polypropylene | 144 Cs. |
£24.55
Pack of 144 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
11728909
|
DWK Life Sciences
239289 |
53-400 | Glass | 72 Cs. |
£40.00
Pack of 72 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
11758899
|
DWK Life Sciences
239281 |
24-400 | Polypropylene | 144 Cs. |
£34.40
Pack of 144 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
11758909
|
DWK Life Sciences
239292 |
70-400 | Polypropylene | 48 Cs. |
£42.15
Pack of 48 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
11768899
|
DWK Life Sciences
239283 |
28-400 | Polypropylene | 144 Cs. |
£28.80
Pack of 144 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
11788899
|
DWK Life Sciences
239285 |
38-400 | Polypropylene | 72 Cs. |
£24.20
Pack of 72 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||
Description
- Liner provides tight seal
- Liner Material: Foam, Polyethylene
- Polypropylene
- Screw Cap
- White
Use these caps with glass bottles or vials
Order Info
Each pack contains 72
Specifications
White | |
ISO 9001 | |
Glass bottle or vial | |
Polyethylene Foam |