missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Caps with Foamed Polyvinyl Liners
Click to view available options
Neck Finish:
13-425
24-400
28-400
38-400
43-400
48-400
53-400
58-400
70-400
Material:
Glass
Polypropylene
No. per Case:
144 Cs.
48 Cs.
72 Cs.
Description
- Liner provides tight seal
- Liner Material: Foam, Polyethylene
- Polypropylene
- Screw Cap
- White
Use these caps with glass bottles or vials
Order Info
Each pack contains 72
Specifications
Specifications
Color | White |
Material | Polypropylene |
No. per Case | 72 Cs. |
Neck Finish | 43-400 |
Certifications/Compliance | ISO 9001 |
For Use With (Equipment) | Glass bottle or vial |
Closure Liner | Polyethylene Foam |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'