missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ F-4040-A Tubing
Easily identifiable yellow, flexible tubing for transportation of petroleum, heating oils, kerosene and glycol based coolants. Tygon™ F4040-A Tubing resists swelling and brittleness. UV and Ozone resistant.
£99.55 - £645.00
Specifications
Certifications/Compliance | EU 2002/95/EC (ROHS) standard |
---|---|
Material | Tygon |
Overall Length (Metric) | 15 m |
For Use With (Application) | Flexible hose designed to transfer fuel, lubricant and other petroleum-based Products |
Min. Operating Temperature (Metric) | -37°C |
Alert:
Not for use with strong acids or alkalis.
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
11968099
|
Saint-Gobain
T4014-23 |
11.1 mm | 14.3 mm | 1.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11948099
|
Saint-Gobain
T4006-23 |
4.8 mm | 8 mm | 1.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11988099
|
Saint-Gobain
T4016-43 |
12.7 mm | 19.1 mm | 3.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11998099
|
Saint-Gobain
T4020-43 |
15.9 mm | 22.3 mm | 3.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10555624
|
Saint-Gobain
T4010-23 |
8 mm | 11.2 mm | 1.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11958099
|
Saint-Gobain
T4012-23 |
9.5 mm | 12.7 mm | 1.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Features and Benefits
- Resists embrittlement
- Compatible with most hydrocarbons
- Resistant to swelling
- Highly flexible, easty to install
- Specifically developed for fuels and lubricants
- Ozone and UV light resistant
Typical Applications
- Small engine fuel lines
- General automotive
- Recreational vehicles
- Lawn and garden equipment
- Coolant transfer
- Heating fuels
- Cutting compounds
- Polishing equipment
- Lubrication lines
Specifications
EU 2002/95/EC (ROHS) standard | |
15 m | |
-37°C | |
Translucent Yellow | |
Flexible |
Tygon | |
Flexible hose designed to transfer fuel, lubricant and other petroleum-based Products | |
1 Pack | |
57 (Shore A) | |
74°C |