missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon™ F-4040-A Tubing

Easily identifiable yellow, flexible tubing for transportation of petroleum, heating oils, kerosene and glycol based coolants. Tygon™ F4040-A Tubing resists swelling and brittleness. UV and Ozone resistant.

Brand:  Saint-Gobain T4014-23

Code : 02

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11968099

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.

Alert:

Not for use with strong acids or alkalis.


Description

Description

Features and Benefits

  • Resists embrittlement
  • Compatible with most hydrocarbons
  • Resistant to swelling
  • Highly flexible, easty to install
  • Specifically developed for fuels and lubricants
  • Ozone and UV light resistant

Typical Applications

  • Small engine fuel lines
  • General automotive
  • Recreational vehicles
  • Lawn and garden equipment
  • Coolant transfer
  • Heating fuels
  • Cutting compounds
  • Polishing equipment
  • Lubrication lines
Specifications

Specifications

EU 2002/95/EC (ROHS) standard
Tygon
15 m
Flexible hose designed to transfer fuel, lubricant and other petroleum-based Products
1 Pack
57 (Shore A)
1.03 bar at 23°C
74°C
11.1 mm
14.3 mm
1.6 mm
-37°C
Translucent Yellow
Flexible
178 mm Hg at 23°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers