missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Super Fit Safety Spectacles
Super Fit Safety Spectacles with polycarbonate lens.
£16.85 - £18.30
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Product Type | Safety Glasses |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Product Code | Brand | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
10269758
|
uvex
9178315 |
White, Lime | Clear |
£16.85
Each |
In Stock
Log in to see stock. |
||||
15395962
|
uvex
9178500 |
White, Blue | Clear |
£18.30
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
Description
- Flexible and adjustable nose bridge
- UV protection
- Anti-fog
- Scratch-resistant
Specifications
Anti-fog, Scratch-resistant | |
Polycarbonate | |
Polycarbonate | |
Standard |
Safety Glasses | |
Reusable | |
UV400 |