missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Super Fit Safety Spectacles
Click to view available options
Frame Color:
White, Blue
White, Lime
Lens Tint:
Clear
Description
- Flexible and adjustable nose bridge
- UV protection
- Anti-fog
- Scratch-resistant
Specifications
Specifications
Certifications/Compliance | EN 166 (personal eye protection) and EN 170 (UV filters) |
Lens Coating | Anti-fog, Scratch-resistant |
Color | Light Blue, White |
Filter Type | 2C |
Lens Tint | Clear |
Product Type | Safety Glasses |
Frame Color | White, Blue |
No. per Pack | 10/Pk. |
Size | Regular |
Temple Style | Soft temples |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'