missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™/LaboPlast™ Sampling Spoon Curved
Suitable for a wide range of different media including powders, granulates, pastes and liquids. The angled spoon shape is also good for reaching into the corners of a container.
£19.20 - £23.70
Specifications
Product Type | Sampler |
---|---|
Material | Polystyrene |
Autoclavable | Not Autoclavable |
Handle Type | Long-handled |
Capacity (Metric) | 10 mL |
Description
- The long handle of the plastic spoon makes it possible to empty residue from large containers easily and can also reach into places that are hard to reach such as jerrycans with narrow necks.
- PS
- White
- Individually packaged and optionally sterilised
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Specifications
Sampler | |
Not Autoclavable | |
10 mL | |
Complies with EU food rrequirements and FDA regulations | |
300 mm |
Polystyrene | |
Long-handled | |
Single-use | |
10 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title