missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™/LaboPlast™ Sampling Spoon Curved
GREENER_CHOICEBIOPHARMA

Suitable for a wide range of different media including powders, granulates, pastes and liquids. The angled spoon shape is also good for reaching into the corners of a container.

Brand:  Buerkle™ 5378-5010

21.75 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 17230604

  • £23.70 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The long handle of the plastic spoon makes it possible to empty residue from large containers easily and can also reach into places that are hard to reach such as jerrycans with narrow necks.
  • PS
  • White
  • Individually packaged and optionally sterilised
  • Handle length 300 mm
  • For single use
  • Clean room manufactured (clean room class 7)
  • Complies with EU food requirements and FDA regulations
Specifications

Specifications

Sampler
Not Autoclavable
10 mL
Sterile
10
Polystyrene
Long-handled
Single-use
Complies with EU food rrequirements and FDA regulations
300 mm