missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Square Economy PTFE Stir Bars
Effective stirrer, especially at low speeds. Fisherbrand™ Square Economy PTFE Stir Bars are guaranteed inert and leak-free.
£6.90 - £14.20
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Quantity | 25/Pk. |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
16225741
|
Fisherbrand™
001.1412 |
12 x 4 x 4mm |
£6.90
Pack of 10 |
In Stock
Log in to see stock. |
|||||
16245741
|
Fisherbrand™
001.1435 |
35 x 6 x 6mm |
£11.90
Pack of 10 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
16255741
|
Fisherbrand™
001.1450 |
50 x 7.5 x 7.5mm |
£14.20
Pack of 10 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
16235741
|
Fisherbrand™
001.1425 |
25 x 5.5 x 5.5mm |
£8.20
Pack of 10 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
Description
- Isostatically molded in pure, FDA approved, PTFE
- Individually polished to stay cleaner for longer
Specifications
Autoclavable | |
White | |
25/Pk. |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title