missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Square Economy PTFE Stir Bars
Effective stirrer, especially at low speeds. Fisherbrand™ Square Economy PTFE Stir Bars are guaranteed inert and leak-free.
Brand: Fisherbrand™ 001.1450
Description
- Isostatically molded in pure, FDA approved, PTFE
- Individually polished to stay cleaner for longer
Specifications
Autoclavable | |
White | |
50 x 7.5 x 7.5mm | |
7.5mm | |
50 mm |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates | |
7.5 mm | |
25/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction