missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Specialty Water Bath Clamp
OHAUS™ Specialty Water Bath Clamp designed to securely grip and position laboratory glassware.
Brand: OHAUS™ 30392241
44.30 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
- Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects.
- Nickel-plated zinc clamps offer high-tensile strength at an economical price.
Specifications
Specialty Water Bath Clamp | |
Water Bath | |
4.61 in. | |
Large | |
3-Prong Dual Adjust Water Bath |
Nickel-plated | |
Clamp, Specialty Water Bath, CLS-WBATHZL | |
117.00 mm | |
0 to 46 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction