missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Sensilite™ 48-135 Series White and Gray Polyurethane Light Weight Gloves
Meets most electrostatic discharge protection needs and provides flexibility and dexterity.
£33.25
Specifications
Back Material | Polyurethane |
---|---|
Certifications/Compliance | CE Mark, EN 388 : 113X |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15260009
|
Ansell™
48135100 |
10 |
£33.25
12 pairs |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||||
15220009
|
Ansell™
48135060 |
6 |
£33.25
12 pairs |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
15240009
|
Ansell™
48135080 |
8 |
£33.25
12 pairs |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
15270009
|
Ansell™
48135110 |
11 |
£33.25
12 pairs |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||||
15250009
|
Ansell™
48135090 |
9 |
£33.25
12 pairs |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||||
15230009
|
Ansell™
48135070 |
7 |
£33.25
12 pairs |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
Description
- Special purpose gloves
- 15-gauge nylon liner
- Added carbon fibre offers economical product-protection solution
- Comfort and good fit are assured through seamless construction and a wide range of sizes
- With the palm dipped in a polyurethane coating, offers good mechanical resistance and durability
- Fingertip-dipped version allows better fit and flexibility
- Coated fingertip also prevents the transfer of perspiration to the electronic part
Applications:
- Final assembly of dashboard, cables and wires
- Final assembly of electronic components and mother boards
Specifications
Polyurethane | |
Polyurethane | |
Lightweight Gloves | |
Coated-fingertip | |
Nylon Carbon Fiber | |
144 Pairs | |
48-135 |
CE Mark, EN 388 : 113X | |
Polyurethane | |
48-135 | |
Knit | |
Coated-palm | |
Good mechanical resistance |