missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Sensilite™ 48-135 Series White and Gray Polyurethane Light Weight Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Special purpose gloves
- 15-gauge nylon liner
- Added carbon fibre offers economical product-protection solution
- Comfort and good fit are assured through seamless construction and a wide range of sizes
- With the palm dipped in a polyurethane coating, offers good mechanical resistance and durability
- Fingertip-dipped version allows better fit and flexibility
- Coated fingertip also prevents the transfer of perspiration to the electronic part
Applications:
- Final assembly of dashboard, cables and wires
- Final assembly of electronic components and mother boards
Specifications
Specifications
Back Material | Polyurethane |
Certifications/Compliance | CE Mark, EN 388 : 113X |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Size | 7 |
Style | 48-135 |
Finger Style | Coated-fingertip |
Glove Cuff Style | Knit |
Lining | Nylon Carbon Fiber |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'