missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ E-1000 Tubing
Flexible, food and beverage dispensing Tygon™ E-1000 Tubing.
£89.22 - £540.00
Specifications
Product Type | Tubing |
---|---|
Material | Tygon E-1000 |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15 m |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | |||
13153603
|
Saint Gobain Life Sciences
ADK00012 |
4.8 mm | 7.9 mm | 10 psi |
£206.00
15m |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
13103613
|
Saint Gobain Life Sciences
ADK00029 |
9.5 mm | 15.9 mm | 11 psi |
£399.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
13133603
|
Saint Gobain Life Sciences
ADK00003 |
1.6 mm | 4.8 mm | 26 psi |
£89.22
15m |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||
13113613
|
Saint Gobain Life Sciences
ADK00038 |
12.7 mm | 19 mm | 8 psi |
£540.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15620221
|
Saint Gobain Life Sciences
ADK00017 |
6.4 mm | 9.5 mm | 8 psi |
£211.00
Pack of 15 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||
15129905
|
Saint Gobain Life Sciences
65102-02 |
3.2 mm | 6.4 mm | 16 psi |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Soft and flexible, Tygon™ E-1000 tubing delivers superior performance in a formulation that contains non-DEHP [Bis (2-ethylhexyl) phthalate] plasticizers. Tygon™ E-1000 non-DEHP tubing has been tested rigorously to meet stringent standards for low temperature and corrosive chemical resistance.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Specifications
Tubing | |
Tygon E-1000 | |
50 ft. | |
15 m |