missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Male Compression to NPT(M) Adapter Elbows
These Male Compression Pipe Adapter Fittings work well with rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals.
£25.20 - £31.22
Specifications
Product Type | Compression Fitting |
---|---|
Material | Polypropylene |
Min. Operating Temperature (Metric) | 0°C |
Packaging Quantity | 10 Pack |
Includes | Male pipe adapter elbow connector; Ethylene Oxide sterilization, |
Product Code | Brand | For Use With | Port Size | Thread Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Port Size | Thread Size | Price | Quantity & Availability | |||
11701204
|
Masterflex™
06386-20 |
1/4 tubing O.D. x 1/4 in. NPT(M) | 9/32 in.; 1 x 1-11/32 in. | 0.25 in. NPT(M) | N/A | ||||
11791194
|
Masterflex™
06386-10 |
1/4 tubing O.D. x 1/8 in. NPT(M) | 1/4 in. orifice; 1 x 1-1/4 in. | 0.125 in. NPT(M) | N/A | ||||
11781194
|
Masterflex™
06386-05 |
1/8 tubing O.D. x 1/8 in. NPT(M) | 3/32 in. orifice; 11/16 x 27/32 in. | 0.125 in. NPT(M) | N/A | ||||
Description
- Male pipe adapter elbow connector compression fitting
- Polypropylene construction
- Available in packs of ten
- Very good chemical resistance
- Rated to 220psi maximum at 25°C
- Usable from 0° to 100°C
- Compression fitting with nut that compresses rigid tubing against fitting body
- No leaks, flow restrictions or costly downtime
Specifications
Compression Fitting | |
0°C | |
Male pipe adapter elbow connector; Ethylene Oxide sterilization, | |
100°C |
Polypropylene | |
10 Pack | |
220 psi |