missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ NitraSafe™ 28-360 Series Nitrile Heavy Weight Gloves
Brown Nitrile Heavy Weight Gloves combine the outstanding protection of Kevlar™-reinforced construction with the grip and flexibility of Ansell’s advanced nitrile coating technology.
£283.00
Specifications
Certifications/Compliance | CE Mark 0493, Standard Category III EN 388 : 3321 |
---|---|
Cuff Material | Nitrile |
Product Type | Heavyweight Gloves |
Glove Cuff Style | Nitragold™ |
Liner Material | Cotton Jersey Dupont™ Kevlar™ aramid fiber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12680812
|
Ansell™
28360100 |
10 |
£283.00
12 pairs |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
12690812
|
Ansell™
28360080 |
8 |
£283.00
12 pairs |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
12600822
|
Ansell™
28360090 |
9 |
£283.00
12 pairs |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
Description
- Industrial gloves
- NitraSafe™ range stands for safe handling of oily heavy metal parts
- Mechanical protection against cuts and abrasion
- Heavy weight design provides feeling of cushioning for the wearer
- Protective gloves combines the protection of Kevlar™ reinforced construction and grip, flexibility of advanced nitrile coating technology
Applications:
- Handling parts with sharp, rough edges
Specifications
CE Mark 0493, Standard Category III EN 388 : 3321 | |
Heavyweight Gloves | |
Cotton Jersey Dupont™ Kevlar™ aramid fiber | |
Fully coated-palm | |
Greater resistance to cuts and abrasion |
Nitrile | |
Nitragold™ | |
Cotton Jersey Dupont™ Kevlar™ aramid fiber | |
72 Pairs |