missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ NitraSafe™ 28-360 Series Nitrile Heavy Weight Gloves
Click to view available options
Size:
8
9
10
Description
- Industrial gloves
- NitraSafe™ range stands for safe handling of oily heavy metal parts
- Mechanical protection against cuts and abrasion
- Heavy weight design provides feeling of cushioning for the wearer
- Protective gloves combines the protection of Kevlar™ reinforced construction and grip, flexibility of advanced nitrile coating technology
Applications:
- Handling parts with sharp, rough edges
Specifications
Specifications
Back Material | Nitrile Foam |
Certifications/Compliance | CE Mark 0493, Standard Category III EN 388 : 3321 |
Cuff Material | Nitrile |
Product Type | Heavyweight Gloves |
Size | 10 |
Glove Cuff Style | Nitragold™ |
Liner Material | Cotton Jersey Dupont™ Kevlar™ aramid fiber |
Lining | Cotton Jersey Dupont™ Kevlar™ aramid fiber |
Palm Type | Fully coated-palm |
Quantity | 72 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'