Learn More
Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing
Bend this braided clear PVC tubing into place easily and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing.
£116.60 - £480.00
Specifications
Product Type | Flexible Braided Tubing |
---|---|
Certifications/Compliance | Meets FDA regulations for food use. |
Description | Braided |
Autoclavable | Not Autoclavable |
Material | PVC |
Product Code | Brand | Maximum Pressure | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Maximum Pressure | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
13183523
|
Thermo Scientific™
8005-0040 |
276 psig at 73°F (23°C) | 9.525 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10556702
|
Thermo Scientific™
8005-0070 |
276 psig at 73°F (23°C), 138psig at 125°F (52°C) | 11.11 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10448612
|
Thermo Scientific™
8005-0100 |
276 psig at 73°F (23°C), 138psig at 125°F (52°C) | 12.7 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10162541
|
Thermo Scientific™
8005-0130 |
250 psig at 73°F (23°C), 125psig at 125°F (52°C) | 14.29 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10172541
|
Thermo Scientific™
8005-0190 |
230 psig at 73°F (23°C) | 19.05 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10458612
|
Thermo Scientific™
8005-0260 |
230 psig at 73°F (23°C), 115psig at 125°F (52°C) | 22.23 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10070691
|
Thermo Scientific™
8005-0310 |
88 psig at 125°F (52°C), 176psig at 73°F (23°C) | 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10080691
|
Thermo Scientific™
8005-0360 |
140 psig at 73°F (23°C), 70 psig at 125°F (52°C) | 46.57 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Easily bend Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.
Features:- Doesn't impart taste, making it desirable for food use
- Durometer (Shore A) of 65
- More flexible than many competitive reinforced tubings
- Excellent for use with weak acids, weak bases and salt solutions
- Not recommended for vacuum applications
- Manufactured with strict ID tolerances
Ordering Information:
In pack of 50′ (15.2m)
.
Specifications
Flexible Braided Tubing | |
Braided | |
PVC | |
15.24 m | |
Clear | |
Bend Radius 6xOD | |
82°C |
Meets FDA regulations for food use. | |
Not Autoclavable | |
50 ft. | |
1 piece of tubing 50 ft in length | |
Durometer 65(A) | |
180°F |