missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Minimark™ Paper Die-cut HSID Labels
£99.88 - £187.65
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | White, Orange |
Material | Paper |
Product Type | Die-cut HSID Label |
Shape | Square |
Product Code | Brand | Width (Metric) | Height (Metric) | Finish | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Finish | Description | Price | Quantity & Availability | ||||||
11707205
|
Brady™
710077 |
105 mm | 75 mm | Gloss | Model L1 | N/A | N/A | N/A | |||||
11727334
|
Brady™
710078 |
105 mm | 75 mm | Medium Gloss | Model L2 | N/A | N/A | N/A | |||||
11717205
|
Brady™
710079 |
150 mm | 105 mm | Medium Gloss | Model L1 | N/A | N/A | N/A | |||||
11727264
|
Brady™
710080 |
150 mm | 105 mm | Medium Gloss | Model L2 | N/A | N/A | N/A | |||||
11797195
|
Brady™
710075 |
75 mm | 55 mm | Gloss | Model L1 | N/A | N/A | N/A | |||||
11757344
|
Brady™
710076 |
75 mm | 55 mm | Gloss | Model L2 | N/A | N/A | N/A | |||||
Specifications
Acrylic, Permanent | |
Paper | |
Square | |
0.019 mm |
White, Orange | |
Die-cut HSID Label | |
-40°C to +50°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Minimark™ Paper Die-cut HSID Labels