missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Minimark™ Paper Die-cut HSID Labels
Brand: Brady™ 710080
Code : 50
Additional Details : Weight : 0.71900kg
Specifications
RoHS, 2011/65/EU | |
Acrylic, Permanent | |
White, Orange | |
Paper | |
Identify your Asset and Rating Plates with these metallic looking labels | |
230/Pk. | |
105 x 150 mm | |
0.019 mm | |
150 mm |
Model L2 | |
White wood free coated | |
Medium Gloss | |
Die-cut HSID Label | |
MiniMark Printer | |
Square | |
-40°C to +50°C | |
150 x 150 mm | |
105 mm |