missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Martino (Frontier 162) Safety Shoes
The executive safety shoe is made with the same care and attention to detail associated with high end luxury shoes. Brazilian 2 tone full grain leather combined with nubuck adds to the stylish look.
£201.00 - £263.94
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Brown |
Design | Martino (Frontier 162) |
Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15908271
|
Emma Safety Footwear
MM16209039 |
39 |
£237.44
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15918271
|
Emma Safety Footwear
MM16209040 |
40 |
£237.44
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15928271
|
Emma Safety Footwear
MM16209041 |
41 |
£237.44
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15805781
|
Emma Safety Footwear
MM16209042 |
42 |
£201.00
1 pair |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
15938271
|
Emma Safety Footwear
MM16209043 |
43 |
£237.44
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15948271
|
Emma Safety Footwear
MM16209044 |
44 |
£263.94
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15958271
|
Emma Safety Footwear
MM16209045 |
45 |
£263.94
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15968271
|
Emma Safety Footwear
MM16209046 |
46 |
£263.94
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15978271
|
Emma Safety Footwear
MM16209047 |
47 |
£237.44
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15988271
|
Emma Safety Footwear
MM16209048 |
48 |
£237.44
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Thermoplastic Polyurethane (TPU) Outsole
- Full grain leather construction
- ESD certified
- Chrome-free lining
- Sanitized
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Brown | |
Hydro-Tec™ Sanitized Silver & Wellness leather | |
Steel |
Laces | |
Martino (Frontier 162) | |
Leather |