missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ and LABXPERT™ General Identification Labels
Printable, permanent indoor/outdoor grade vinyl tape for IDXPERT and LABXPERT printers. Brady™ General Identification Labels are made of vinyl film with permanent adhesive.
£49.85 - £71.50
Specifications
Description | Compatible surface: Powder Coated, Rough, Smooth and Textured |
---|---|
Adhesive Type | Acrylic, Permanent, Cold Temperature |
Material | Vinyl (B-595) |
Product Type | IDXPERT and LABXPERT Label |
For Use With (Application) | Panel Identification, Voice/Data Identification, General and Industrial Identification, Laboratory Identification |
Product Code | Brand | Color | Size (English) | Size (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Size (English) | Size (Metric) | Price | Quantity & Availability | |||
12879835
|
Brady™
142312 |
Black, Yellow | 30 ft. x 1 in. | 9.1 m x 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11821643
|
Brady™
142316 |
White, Red | 30 ft. x 1 in. | 9.1 m x 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11851633
|
Brady™
142322 |
White, Blue | 30 ft. x 1 in. | 9.1 m x 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11851623
|
Brady™
142310 |
Black, White | 30 ft. x 0.5 in. (L x W) | 9.1 m x 12.7 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11861633
|
Brady™
142311 |
White, Blue | 30 ft. x 1.5 in. | 9.1 m x 38.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Printable, permanent indoor/outdoor grade vinyl tape for the IDXPERT and LABXPERT printers
- Available in a variety of colors and sizes
Specifications
Compatible surface: Powder Coated, Rough, Smooth and Textured | |
Vinyl (B-595) | |
Panel Identification, Voice/Data Identification, General and Industrial Identification, Laboratory Identification | |
0.004 in. |
Acrylic, Permanent, Cold Temperature | |
IDXPERT and LABXPERT Label | |
iDXPERT Printer and LabXpert Label Printer |