missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ and LABXPERT™ General Identification Labels
Printable, permanent indoor/outdoor grade vinyl tape for IDXPERT and LABXPERT printers. Brady™ General Identification Labels are made of vinyl film with permanent adhesive.
Brand: Brady™ 142311
Code : NEW
Additional Details : Weight : 0.09980kg
Description
- Printable, permanent indoor/outdoor grade vinyl tape for the IDXPERT and LABXPERT printers
- Available in a variety of colors and sizes
Specifications
BS5609:1986 Section 2 and section 3 | |
Acrylic, Permanent, Cold Temperature | |
Gloss | |
IDXPERT and LABXPERT Label | |
iDXPERT Printer and LabXpert Label Printer | |
1 Ea. | |
9.1 m x 38.1 mm | |
0.004 in. | |
30 ft. | |
38.10 mm |
Compatible surface: Powder Coated, Rough, Smooth and Textured | |
White, Blue | |
Vinyl (B-595) | |
Panel Identification, Voice/Data Identification, General and Industrial Identification, Laboratory Identification | |
1 | |
30 ft. x 1.5 in. | |
-40°C to +82°C | |
0.102 mm | |
9.14 m | |
1.5 in. |