missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Depot PE with Wing Door - Version Plastic Rack
The Depot PE with Wing Door is approved for the safe storage of water pollutants and has a high resistance to oils, acids and alkalis.
£1920.00 - £2830.00
Specifications
Color | Body grey, doors blue |
---|---|
Capacity (English) | 64.7 gal. |
Capacity (Metric) | 245 litres |
Material | Polyethylene |
Type | Disposal Can |
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
17896386
|
asecos™
40059 |
1050.00 mm |
£1920.00
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
17876456
|
asecos™
40064 |
1080.00 mm |
£2830.00
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
Description
- With integrated sump pallet
- Integrated pocket for access underneath by forklifts and forklift trucks
- Ready for anchoring to the ground (anchor kit optional)
- Safe storage of small and medium-sized containers
- Rack with PE rack frames and 3 shelves
- Dimensions shelves B x D (mm): 900 x 590 (PE)
- Load capacity per storage level: 180 kg
Specifications
Body grey, doors blue | |
245 litres | |
Disposal Can | |
120 kg |
64.7 gal. | |
Polyethylene | |
264.55 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title